Shop All Industrial Hoses
Continental
Jack Hammer Hose
Mfr # HZR10020-25-77
Zoro # G111944061
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Product Information
- Brand Continental
- MFR # HZR10020-25-77
- Zoro # G111944061
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Coupled Assembly |
Fitting Material | Ductile Iron x Ductile Iron |
Hose Cover Material | EPDM |
Hose Color | Red |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | EPDM |
Item | Jack Hammer Hose |
Hose Fitting A Type | Universal Coupling |
Hose Fitting B Type | Universal Coupling |
Hose Fitting B Material | Ductile Iron |
Hose Fitting A Material | Ductile Iron |
Description
Jack Hammer Hose, Hose Inside Dia. 1 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Fitting A Material Ductile Iron, Hose Fitting B Material Ductile Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- 3M Green Corps Cutting/Grinding Wheel, 7inx (92317)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060112000)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- CONTINENTAL 3/8" ID x 30" Coupled Snubber Hose 300 PSI BK (VRK03830-030-MSFS-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50CE-G)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- Continental Industrial Hoses