Shop All Buriable Gas Fittings
Continental Industries
Male Adaptor, 1/2x1/2In, NPT x Tube
Mfr # 0442-00-0912-00
Zoro # G2890657
original price:
$72.53
19% off
new price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Steel
- Pipe Size 1/2 in
- Tube Size 1/2 in
- Connection PE Compression x MNPT
Product Information
- Brand Continental Industries
- MFR # 0442-00-0912-00
- Zoro # G2890657
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Thread Size (In.) | 1/2"-14 |
Length (In.) | 3.3 in |
Pipe Size (Fittings) | 1/2" |
Thread Size B | 1/2-14 |
Thread Size A | 1/2-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 3 5/16 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 1/2-14 x 1/2-14 |
Description
Male Adaptor, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 3 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1/2-14, Thread Size B 1/2-14, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- TEST PRODUCTS INTL Barbed Gas Fitting 1/8" Npt X 1/4" (A603)
- Continental Industries Tube Fittings