Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi
Mfr # XCP4-10,08MJ-08FJX,18 IN OAL
Zoro # G806511967
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 18"
- Fitting Size 1/2" x 1/2"
- Fitting Type MJ x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP4-10,08MJ-08FJX,18 IN OAL
- Zoro # G806511967
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 18" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- DIXON Industrial Male Plug Steel, 1/4"x3/8" (DCP2502)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" MJ x 1/2" MJ - 5100 psi (XCP5S-08,08MJ-08MJ,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 3/4" MP x 3/4" MP - 3250 psi (XCP3-12,12MP-12MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi (XCP5S-12,12MP-12MP,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" MFF - 4060 psi (XCP4-08,08MP-10MFF,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,72 IN OAL)
- Continental Hydraulic Hoses & Fittings