Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 5/8" ID 108" Length - 5/8" FJX x 5/8" MJ - 5100 psi
Mfr # XCP5S-10,10FJX-10MJ,108 IN OAL
Zoro # G406509777
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 108"
- Fitting Size 5/8" x 5/8"
- Fitting Type FJX x MJ
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP5S-10,10FJX-10MJ,108 IN OAL
- Zoro # G406509777
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 108" |
Fitting Size | 5/8" x 5/8" |
Hose Fitting B Size | 5/8" |
Hose Fitting A Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123338 INS SC 103)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi (XCP3-16,20MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MPX x 1" MPX - 4100 psi (XCP4S-16,16MPX-16MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MFF x 1/4" MP - 4060 psi (XCP4-04,04MFF-04MP,48 IN OAL)
- Continental Hydraulic Hose Assemblies