Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi
Mfr # XCP3-06,06MFF-06MPX,72 IN OAL
Zoro # G906460769
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 72"
- Fitting Size 3/8" x 3/8"
- Fitting Type MFF x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06MFF-06MPX,72 IN OAL
- Zoro # G906460769
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 72" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (3020) Spk Roller Ds Tb, DS80ATB19H (DS80ATB19H)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45250H)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" FJX - 3250 psi (XCP3-16,16MFF-16FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MFF x 1/4" MP - 4060 psi (XCP4-04,04MFF-04MP,48 IN OAL)
- RYCO Hose, 1/2" x 144", 3100 psi, Male Style Npt (T3008D-144-20902320-0808)
- Continental Hydraulic Hose Assemblies