Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi
Mfr # XCP3-06,06FFX-06MP,60 IN OAL
Zoro # G706458218
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 3/8" x 3/8"
- Fitting Type FFX x MP
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06FFX-06MP,60 IN OAL
- Zoro # G706458218
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 15’ 3/8" MPT Rigid Transparent Blue (PUE14-156-T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35BS13H X 5/8)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- PAASCHE Paasche D500SR 1 by 8 HP Oilless Piston Compressor with Regulator & Auto Shutoff (D500SR)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" FJX - 3250 psi (XCP3-16,20FJX-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-06,08MPX-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 36" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 5/8" MFF - 4060 psi (XCP4-08,08MP-10MFF,60 IN OAL)
- Continental Hydraulic Hoses & Fittings