Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MPX x 1/2" MPX - 3250 psi
Mfr # XCP3-06,08MPX-08MPX,60 IN OAL
Zoro # G706461867
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,08MPX-08MPX,60 IN OAL
- Zoro # G706461867
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- SMC 3/4" NPT 3 Port Pilot Solenoid Valve (VG342-5DZ-06NB)
- SPEEDAIRE Tube Fitting with Compression Nut (TF060402AJ)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 144" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-04,06FJX-06MP,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 4060 psi (XCP4-06,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,24 IN OAL)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- Continental Hydraulic Hoses & Fittings