Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi
Mfr # XCP3-06,08MP-08MPX,60 IN OAL
Zoro # G006460935
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,08MP-08MPX,60 IN OAL
- Zoro # G006460935
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-35 CXU (SPM-35 CXU)
- MILTON 1/4" Male Plug H-Style (1839BK)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FFX x 1/4" FFX - 4060 psi (XCP4-04,04FFX-04FFX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi (XCP3-16,20MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- Continental Hydraulic Hoses & Fittings