Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06MP-06FJX,48 IN OAL
Zoro # G606460120
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 48"
- Fitting Size 3/8" x 3/8"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06MP-06FJX,48 IN OAL
- Zoro # G606460120
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 48" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RAW EDGE COGGED V-BELTS (AX49)
- CARLISLE 210L050 Synchro-Cog Timing Belt (210L050)
- POWERFLITE B106 109" Outside Length, 21/32" Top Width, 1 Ribs (B106-2)
- POWERDRIVE QD Bushing, Series SH, 1" Bore (SH-1)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MJ x 3/4" MJ - 3250 psi (XCP3-08,08MJ-12MJ,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" MJ x 1/2" MJ - 5100 psi (XCP5S-08,08MJ-08MJ,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" FFX45 - 5100 psi (XCP5S-08,08MPX-08FFX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" FJX x 5/8" FJX90 - 4060 psi (XCP4-10,10FJX-10FJX90,120 IN OAL)
- MTD Hose-Vac 5In X 10F (964-0455)
- Continental Hydraulic Hose Assemblies