Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi
Mfr # XCP3-06,06FJX-06MP,48 IN OAL
Zoro # G906459411
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 48"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06MP,48 IN OAL
- Zoro # G906459411
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 48" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK28X5/8)
- TRITAN Tapered Roller Bearing Set, 1.625-in. Bore Dia., 2.89-in. Outside Dia., 0.77-in. Width (LM501349/10)
- GATES PowerGrip HTD Belts, 265-5M-15 (265-5M-15)
- WESTWARD Oiler, Pistol, 1 Pint, Rigid Spout (2LAK3)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 240" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MJ x 3/4" MJ - 3250 psi (XCP3-08,08MJ-12MJ,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 18' Two Hoses (KITOB-18')
- Continental Hydraulic Hoses & Fittings