Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi
Mfr # XCP3-06,06FJX-06MP,42 IN OAL
Zoro # G306459349
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 42"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06MP,42 IN OAL
- Zoro # G306459349
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 42" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Dry Film Release Agent P.T.F.E., 12 oz. (SC0311000)
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (W307PP C3)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MP - 3250 psi (XCP3-06,06MPX-06MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 3/4" MP x 3/4" MP - 3250 psi (XCP3-12,12MP-12MP,12 IN OAL)
- Continental Hydraulic Hose Assemblies