Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06FJX-06FJX,24 IN OAL
Zoro # G606456826
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 24"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06FJX,24 IN OAL
- Zoro # G606456826
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 24" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- FESTO Multiple Distributor QSLV3-G3/8-8 (QSLV3-G3/8-8)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- BSC PREFERRED V-Belt, 1/4 X 33 (2L330)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-08,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi (XCP3-16,16MP-16MFF,108 IN OAL)
- Continental Hydraulic Hose Assemblies