Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi
Mfr # XCP5S-06,06MPX-06MPX,18 IN OAL
Zoro # G106538817
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 18"
- Fitting Size 3/8" x 3/8"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP5S-06,06MPX-06MPX,18 IN OAL
- Zoro # G106538817
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 18" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 14OZ Special MP Grease (300424)
- NOSHOK Natural Gas Carbon Steel 5 Valve Manifol (5030-MFC)
- TIMKEN TIM-2820, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 2820 (2820)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, Steel (1C-100)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-08,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,24 IN OAL)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT (3/8 FC410 60)
- Continental Hydraulic Hoses & Fittings