Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" FFX x 3/8" MPX - 3250 psi
Mfr # XCP3-06,06FFX-06MPX,144 IN OAL
Zoro # G306457987
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 144"
- Fitting Size 3/8" x 3/8"
- Fitting Type FFX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,06FFX-06MPX,144 IN OAL
- Zoro # G306457987
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 144" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 4" OD, 5/8" Bore (1AU4B)
- DYNABRADE Bearing Removal Tool, 96213 (96213)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 5100 psi (XCP5S-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-06,08MPX-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-06,08MPX-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MP x 1/4" MP - 5100 psi (XCP5S-06,08MP-04MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- Continental Hydraulic Hoses & Fittings