Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi
Mfr # XCP3-06,08MFF-08MPX,108 IN OAL
Zoro # G706458072
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 108"
- Fitting Size 1/2" x 1/2"
- Fitting Type MFF x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-06,08MFF-08MPX,108 IN OAL
- Zoro # G706458072
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 108" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11317)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V54 (3B5V54)
- RULAND Shaft Collar, Quick Clamp, 2-1/2 In, Alum (QCL-40-A)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 36" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,72 IN OAL)
- Continental Hydraulic Hose Assemblies