Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi
Mfr # XCP3-12,12FFX-12FJX,36 IN OAL
Zoro # G406485446
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 36"
- Fitting Size 3/4" x 3/4"
- Fitting Type FFX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-12,12FFX-12FJX,36 IN OAL
- Zoro # G406485446
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 36" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting A Size | 3/4" |
Hose Fitting B Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- LUBRIPLATE Fmo-500, 5 Gal Pail, Iso-100 H-1/Food Grade Usp White Mineral Oil (L0742-060)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 36" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" MP x 1/2" MP - 5100 psi (XCP5S-08,08MP-08MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- AFTERMARKET TY3005120 Long 38 Hydraulic Hose Assembly w 38 NPT Ends (TY3005)
- Continental Hydraulic Hoses & Fittings