Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi
Mfr # XCP5S-12,12MP-12MP,120 IN OAL
Zoro # G806528002
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 120"
- Fitting Size 3/4" x 3/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP5S-12,12MP-12MP,120 IN OAL
- Zoro # G806528002
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 120" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- BVA HYDRAULICS FITTING HEX NIPPLE 3/8"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT114)
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 5/8" MJ x 14 MJ - 4060 psi (XCP4-12,10MJ-14MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" MPX x 3/8" MPX - 3250 psi (XCP3-06,06MPX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MP - 3250 psi (XCP3-06,06MPX-06MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- Continental Hydraulic Hoses & Fittings