Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi
Mfr # XCP3-04,04MP-08MP,48 IN OAL
Zoro # G006448209
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 48"
- Fitting Size 1/4" x 1/2"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-04,04MP-08MP,48 IN OAL
- Zoro # G006448209
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 48" |
Fitting Size | 1/4" x 1/2" |
Hose Fitting A Size | 1/4" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (212XL037)
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FLN04)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-08,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-06,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/4" MPX x 1/4" MPX - 4060 psi (XCP4-06,04MPX-04MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MPX x 1" MPX - 4100 psi (XCP4S-16,16MPX-16MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- GROZ Hose, 1" Inlet, 1" NPT Outlet (44095)
- Continental Hydraulic Hoses & Fittings