Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi
Mfr # XCP3-04,04MPX-04MPX,12 IN OAL
Zoro # G406441220
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 12"
- Fitting Size 1/4" x 1/4"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-04,04MPX-04MPX,12 IN OAL
- Zoro # G406441220
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 12" |
Fitting Size | 1/4" x 1/4" |
Hose Fitting B Size | 1/4" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Thrust Bearing, 4mmBore Dia, Grooved, 206lb (F4-9M)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- ALEMITE Elbow, 45, 1/4-28SAE-LT x 1/4-28UNF (F) (A369594)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" FJX x 1/4" MFF - 3250 psi (XCP3-04,04FJX-04MFF,18 IN OAL)
- DIXON WHIP HOSE 3/4 in x 6 ft W/ AK x 3500 NIPPLE WH75 x6AK35 (WH75X6AK35)
- Continental Hydraulic Hose Assemblies