Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FJX x 1/2" FJX - 3250 psi
Mfr # XCP3-08,08FJX-08FJX,36 IN OAL
Zoro # G306469577
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 36"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-08,08FJX-08FJX,36 IN OAL
- Zoro # G306469577
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 36" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- DAYTON Capacitor (195-500-1000)
- BANDO Power King, K27 (K27)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- Continental Hydraulic Hose Assemblies