Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi
Mfr # XCP3-08,10FFX-10FFX,18 IN OAL
Zoro # G606469345
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 18"
- Fitting Size 5/8" x 5/8"
- Fitting Type FFX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-08,10FFX-10FFX,18 IN OAL
- Zoro # G606469345
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 18" |
Fitting Size | 5/8" x 5/8" |
Hose Fitting B Size | 5/8" |
Hose Fitting A Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BNHC, Pressure Line, 10 micron, Outside-In (MF0060059)
- SKF SKF-6209RS, Single Row Ball Brgs, 6209RS (6209RS)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-53)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi (XCP4-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi (XCP3-12,12FFX-12FJX,36 IN OAL)
- MTD Hose-Hydraulic (727-04166)
- Continental Hydraulic Hoses & Fittings