Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 120" Length - 3/4" FJX x 3/4" FJX - 3250 psi
Mfr # XCP3-08,12FJX-12FJX,120 IN OAL
Zoro # G506470793
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 120"
- Fitting Size 3/4" x 3/4"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-08,12FJX-12FJX,120 IN OAL
- Zoro # G506470793
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 120" |
Fitting Size | 3/4" x 3/4" |
Hose Fitting A Size | 3/4" |
Hose Fitting B Size | 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- PREVOST High Flow Coupler, 1/4" MNPT (ERC 071251)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 108" Length - 5/8" FJX x 5/8" MJ - 5100 psi (XCP5S-10,10FJX-10MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-08,06FJX-06MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- Continental Hydraulic Hoses & Fittings