Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi
Mfr # XCP3-08,08FFX-08MPX,108 IN OAL
Zoro # G706457716
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 108"
- Fitting Size 1/2" x 1/2"
- Fitting Type FFX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-08,08FFX-08MPX,108 IN OAL
- Zoro # G706457716
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 108" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base, SP2B-S2-107RE (042764 P2BS2107E)
- LEGACY Tube, Suction (L3503)
- NATIONAL Small Bore Metric Seals, 45X65X10-R2LS32-S (45X65X10-R2LS32-S)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 12 Foot long (WLH125144)
- Continental Hydraulic Hoses & Fittings