Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi
Mfr # XCP3-16,16MP-16MFF,108 IN OAL
Zoro # G306492766
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 108"
- Fitting Size 1" x 1"
- Fitting Type MP x MFF
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Continental
- MFR # XCP3-16,16MP-16MFF,108 IN OAL
- Zoro # G306492766
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 108" |
Fitting Size | 1" x 1" |
Hose Fitting A Size | 1" |
Hose Fitting B Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" FJX x 1/4" FJX - 4060 psi (XCP4-04,04FJX-04FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-06,06MJ-06MJ,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- Continental Hydraulic Hoses & Fittings