Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 20 ft. L
Mfr # 20351163
Zoro # G9907975
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Temp. Range -30 Degrees to 140 Degrees F
- Hose Cover Material Nitrile
- Standards UL Listed
- Vacuum Rating Not Rated
Product Information
- Brand Continental
- MFR # 20351163
- Zoro # G9907975
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 20 ft |
Details
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Cover Material | Nitrile |
Item | Gasoline Hose |
Standards | UL Listed |
Vacuum Rating | Not Rated |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black |
Description
Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Loud and Chrome Horn Set (225-2T)
- BLUE SEA SYSTEMS Blue Sea 1841 M2 OLED Temperature Monitor (1841)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- WESTIN AUTOMOTIVE TOW HOOK (1 PER) BLK (46-3005)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20384820)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- GATES Filler Neck Hose, 23963 (23963)
- Continental Fuel Lines & Hoses