Shop All Garden Hoses
Continental
Garden Hose, 5/8" ID x 50 ft., Black
Mfr # CWH058-50MF-G
Zoro # G6138752
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 190 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MGHT x FGHT
Product Information
- Brand Continental
- MFR # CWH058-50MF-G
- Zoro # G6138752
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 15/16 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Diameter | 5/8 in |
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Brass x Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 5/8 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFINIT 0 Dog Treat (8254)
- MTD Kit Blade Retaini (791-180014B)
- NOXALL Kilr Vegetation Gran 10# (100502679)
- GLI POOL PRODUCTS Adaptor Replacement (350093)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black, Standards: FDA, 3-A, USDA (CWH050-100-G)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12MF)
- LIGHT HOUSE BEAUTY 0.75 in. x 75 ft. Flexzilla Garden Hose (LI3575239)
- Continental Watering & Irrigation