Shop All Garden Hoses
Continental
Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in
Mfr # CWH050-50MF-G
Zoro # G6183884
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 190 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MGHT x FGHT
Product Information
- Brand Continental
- MFR # CWH050-50MF-G
- Zoro # G6183884
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Diameter | 1/2 in |
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Brass x Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1/2 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For General Pump 100557, Inlet 3/8" Lawn Mowers (758-811)
- COLORITE CLOLH5806FM HOSE 5/8 IN 6 FT GRN LEADER (REM6ACE)
- ORBIT Sprinkler Splash Guard (53161)
- STENS Chute Cable / Mtd 946-04477 290-960 (290-960)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black (CWH050-100MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 75 ft., Black, Hose Tube Material: EPDM (CWH050-75MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Safety Factor: 4:1 (CWH050-25MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Safety Factor: 3:1 (20742765)
- CONTINENTAL Mop Sink Hose (CWH075-12F)
- GILMOUR Farm Ranch Hose, 90 ft L, Rubber (829901-1001)
- Continental Garden Hoses