Shop All Industrial Hoses
Continental
Food Hose, 1" ID x 50 ft., Clear
Mfr # NTF100-50-G
Zoro # G6148814
original price:
$317.00
2% off
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 106 psi
- Hose Configuration Bulk Hose
- Hose Color Clear
Product Information
- Brand Continental
- MFR # NTF100-50-G
- Zoro # G6148814
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 1/4 in |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 106 psi |
Hose Configuration | Bulk Hose |
Hose Color | Clear |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Temp. Range | -15 Degrees to 158 Degrees F |
Hose Tube Material | PVC |
Standards | 3-A, FDA, USDA |
Safety Factor | 3:1 |
Static Control Wire | No |
Item | Food Hose |
Antimicrobial | No |
Burst Pressure | 318 psi |
Hose Reinforcement Material | PVC |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 318 psi, Max. Working Pressure @ 70 F 106 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPA HYDRAULIC FILTER ELEMENT (1551)
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MOR (6400-06-05)
- MARATHON Df132M 10Hp 1765Rpm 38mm 230460VAc Ac Motor, R331A 132MTFC6536 (R331A 132MTFC6536)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose BK, Type: Bulk (20023425)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20670138)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- Continental Industrial Hoses