Shop All Industrial Hoses
Continental
Food Hose, 1" ID x 25 ft., Clear
Mfr # NFW100-25-G
Zoro # G6155762
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 60 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Product Information
- Brand Continental
- MFR # NFW100-25-G
- Zoro # G6155762
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Bend Radius | 2 in |
Hose Outside Dia. | 1 5/16 in |
Details
Max. Working Pressure @ 70 F | 60 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Hose Color | Clear with White Spiral |
Vacuum Rating | 29 in Hg |
Temp. Range | -15 Degrees to 158 Degrees F |
Hose Tube Material | PVC |
Standards | FDA, USDA, 3-A |
Static Control Wire | No |
Item | Food Hose |
Safety Factor | 3:1 |
Hose Reinforcement Material | PVC |
Burst Pressure | 180 psi |
Antimicrobial | No |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 5/16 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 180 psi, Max. Working Pressure @ 70 F 60 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- BRENNAN INDUSTRIES 04MJ-04MJ Straight Large Hex, 2PK (2403-LH-04-04)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20670138)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose RD (20344079)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- Continental Industrial Hoses