Shop All Industrial Hoses
Continental
Food Hose, 1-1/4" ID x 10 ft., Clear
Mfr # NTF125-10-G
Zoro # G6142200
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 99 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Product Information
- Brand Continental
- MFR # NTF125-10-G
- Zoro # G6142200
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 10 ft |
Hose Outside Dia. | 1 9/16 in |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 99 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Hose Color | Clear |
Hose Tube Material | PVC |
Temp. Range | -15 Degrees to 158 Degrees F |
Standards | 3-A, FDA, USDA |
Burst Pressure | 297 psi |
Antimicrobial | No |
Hose Reinforcement Material | PVC |
Item | Food Hose |
Static Control Wire | No |
Safety Factor | 3:1 |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 9/16 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 297 psi, Max. Working Pressure @ 70 F 99 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Coupling Hose Repair, 5/8", Male, PK12 (107017)
- D&D 66" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B63)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- TRITAN Tapered Roller Bearing, Cup, 1.57-in. Outside Dia., 0.42-in. Width (LM11710)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- Continental Industrial Hoses