Shop All Camlock Fittings
Continental
Dust Cap with Locking Arms, 2 In, 250 psi
Mfr # DC200AL
Zoro # G2866211
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Cap
- Coupler Size 2"
Product Information
- Brand Continental
- MFR # DC200AL
- Zoro # G2866211
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Overall Length | 7-43/64" |
Coupling Size | 2" |
Socket Inside Diameter | 2 33/64 in |
Plug Outside Dia. | 4-7/32" |
For Coupling Size | 2" |
Socket"side Diameter | 2-33/64" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Cap |
Max. Pressure | 250 psi |
Gasket Material | Nitrile |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
Finish/Coating | Natural |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Dust Cap, Socket, For Coupling Size 2 in, Body Material Aluminum, Type DC, Coupling Size 2 in, Natural, Plug Outside Dia. 4 7/32 in, Socket Inside Diameter 2 33/64 in, Gasket Material Nitrile, Overall Length 7 43/64 in, Includes Locking Arm Yes, 250 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- MOEN Drain Stopper (1011)
- RELIANCE WATER HEATERS Elec Heater Repair Pack (100109136)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-487)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- APG 1" Brass Part A (3E10ACB)
- APG 1-1/2" Forged Brass Part F (315FBR)
- Continental Camlock Fittings