Shop All Camlock Fittings
Continental
Dust Cap with Locking Arms, 1 In, 250 psi
Mfr # DC100AL
Zoro # G1105273
original price:
$34.29
12% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Coupler
- Coupler Size 1"
Product Information
- Brand Continental
- MFR # DC100AL
- Zoro # G1105273
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Coupling Size | 1" |
Overall Length | 4-31/32" |
Plug Outside Dia. | 2-15/16" |
Socket Inside Diameter | 1 15/32 in |
For Coupling Size | 1" |
Socket"side Diameter | 1-15/32" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Coupler |
Max. Pressure | 250 psi |
Gasket Material | Nitrile |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
Finish/Coating | Natural |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Dust Cap, Socket, For Coupling Size 1 in, Body Material Aluminum, Type DC, Coupling Size 1 in, Natural, Plug Outside Dia. 2 15/16 in, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 4 31/32 in, Includes Locking Arm Yes, 250 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRG8)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- RUBBERWORX 2-1/2" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-250)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- DIXON Boss-Lock Type-C Cam and Groove Coupler with Collar, 1-1/2 in Nominal, Female Coupler x Hose Shank (RC150CEZ)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT (BULK-CGF-324)
- Continental Camlock Fittings