Shop All Camlock Fittings
Continental
Coupler with Locking Arms, 4 x 4In, 250psi
Mfr # B400AL
Zoro # G2911824
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 4"
Product Information
- Brand Continental
- MFR # B400AL
- Zoro # G2911824
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Thread Size | 4"-8 |
Hose Fitting Size | 4 in |
Coupling Size | 4" |
Plug Outside Dia. | 6-25/32" |
Socket Inside Diameter | 4 47/64 in |
Overall Length | 4-7/32" |
Socket"side Diameter | 4-47/64" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 6 25/32 in, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 4 7/32 in, Includes Locking Arm Yes, Thread Size 4 in -8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- AMERICAN STANDARD Tank Cover For 4000 Tank (735154-400.020)
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- APACHE 2" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT (50400250)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- PT COUPLING Part D 3" Coupler Aluminum (1000430)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- Continental Camlock Fittings