Shop All Camlock Fittings
Continental
Coupler with Locking Arms, 3 x 3In, 250psi
Mfr # C300AL
Zoro # G3184973
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3"
Product Information
- Brand Continental
- MFR # C300AL
- Zoro # G3184973
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Socket Inside Diameter | 3 5/8 in |
Overall Length | 6-27/32" |
Hose Fitting Size | 3" |
Plug Outside Dia. | 5-11/16" |
Coupling Size | 3" |
Socket"side Diameter | 3-5/8" |
Size | 3" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 5 11/16 in, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 6 27/32 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- PLUMB PAK Cutter Pvc A/O 1- 5/8In (K840-101)
- BK RESOURCES Knee/Foot Valve Repair Kit (XRK-PDV-G)
- ZORO SELECT Tubing, Aluminum, 3/16 in. (8104)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling (300E)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x MPT Thread (90.737.300)
- DIXON Type-C Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (125-C-SS)
- Continental Fittings