Shop All Camlock Fittings
Continental
Coupler with Locking Arms, 2 x 2In, 250psi
Mfr # C200AL
Zoro # G1597881
original price:
$66.95
14% off
new price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Product Information
- Brand Continental
- MFR # C200AL
- Zoro # G1597881
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Socket Inside Diameter | 2 33/64 in |
Hose Fitting Size | 2" |
Overall Length | 5-9/32" |
Plug Outside Dia. | 4-7/32" |
Socket"side Diameter | 2-33/64" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 4 7/32 in, Socket Inside Diameter 2 33/64 in, Gasket Material Nitrile, Overall Length 5 9/32 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In (1PPJ5)
- AMERIMAX HOME PRODUCTS FLASHING GALV 5X7""SHINGL (70800)
- ZORO SELECT Bath Drain Stainer, Silver (35261)
- BLUE TWISTER 90 DEGRE ELBOW 1.5"" BLUE (ABTE112)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- APG 2-1/2" Aluminum Part F (325FAL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-268)
- APG 8" Aluminum Part C (380CAL)
- Continental Camlock Fittings