Shop All Camlock Fittings
Continental
Coupler with Locking Arms, 1-1/2In, 250psi
Mfr # B150AL
Zoro # G3389897
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/2"
Product Information
- Brand Continental
- MFR # B150AL
- Zoro # G3389897
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Plug Outside Dia. | 3-27/32" |
Coupling Size | 1-1/2" |
Overall Length | 2-15/16" |
Thread Size | 1-1/2 in -11-1/2 |
Hose Fitting Size | 1-1/2" |
Socket Inside Diameter | 2 1/8 in |
Socket"side Diameter | 2-1/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 3 27/32 in, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 2 15/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE T-552 STEM REPAIR KIT (108-139)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-F)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 2" Adapter x 2" Female NPT (BULK-CGF-94)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- Continental Fittings