Shop All Garden Hoses
Continental Contitech
Hose, Rubber, Premium, Garden, Red, 5/8"
Mfr # 569-028-159
Zoro # G6993791
product price: $52.85
/ea
Sold in multiples of 5 for $264.25
$264.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Hose Color Red
- Features Flexible In Cold Temperatures; Internal Spring Coil; Kink Resistant; Abrasion Resistant
- Use With Water Temp. -40 Degrees F to 190 Degrees F
Product Information
- Brand Continental Contitech
- MFR # 569-028-159
- Zoro # G6993791
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Details
Item | Hot Water Hose |
Hose Color | Red |
Features | Flexible In Cold Temperatures; Internal Spring Coil; Kink Resistant; Abrasion Resistant |
Use With Water Temp. | -40 Degrees F to 190 Degrees F |
Connection | Crush Resistant Brass Fittings |
Hose Material | Rubber |
Garden Hose Type | Heavy Duty; Premium Duty |
Description
Hose,Rubber,Premium,Garden,Red,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- SBM LIFE SCIENCE Rose&Flower Care 4Lb (70116E)
- ZORO SELECT Spray Nozzle, Size 4,5075psi (AL-TPR35-30)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (698537)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Black, 5/8" (20582671)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Eggplant (PSH-050-EP)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Heavy-Duty Soft & Supple Garden Hose (CDBSS58025)
- SURTEK Contractor Hose 12 100 Meters (M12C100)
- AM ANDREWS Hose Sprinkler 100' (10-12349)
- GARDIEN Hose Coil 50Ft Solid Grn (91250)
- Continental Contitech Garden Hoses