Shop All V-Belts
Continental Contitech
CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX210
Zoro # G5184982
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX210
- Number of Ribs 1
- Top Width 0.875 in
- Outside Length 214 in
Product Information
- Brand Continental Contitech
- MFR # CX210
- Zoro # G5184982
- UPC # 037256048463
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.875 in |
Outside Length | 214 in |
Belt Trade Size | CX |
Details
V-Belt Section | CX |
Item | Cogged V-Belt |
Industry Number | CX210 |
Number of Ribs | 1 |
Thickness | 0.531 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX210, Number of Bands 1, Outside Length 214 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 9 x 375mm PL, T75 (375-5M-09)
- D-A LUBRICANT CO D-A WearGuard SYN 2046 Compressor Oil 2046 SAE 46 - 5 Gallon Pail (IP72628)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH 3V800 Wrapped V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- CONTINENTAL CONTITECH 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONTINENTAL CONTITECH 4L610 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- Continental Contitech Power Transmission Belts