Shop All V-Belts
Continental Contitech
CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX109
Zoro # G5166688
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX109
- Top Width 0.875 in
- Number of Ribs 1
- Thickness 0.531 in
Product Information
- Brand Continental Contitech
- MFR # CX109
- Zoro # G5166688
- UPC # 037256048333
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.875 in |
Outside Length | 113 in |
Belt Trade Size | CX |
Details
Item | Cogged V-Belt |
V-Belt Section | CX |
Industry Number | CX109 |
Number of Ribs | 1 |
Thickness | 0.531 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX109, Number of Bands 1, Outside Length 113 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-322 C-2 Carbide Insert (6020-2322)
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK46H (2AK46H)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37050H)
- CONTINENTAL CONTITECH 2/BX64 Banded Cogged V-Belt, 67" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX64)
- CONTINENTAL CONTITECH 3/B148 Banded V-Belt, 151" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B148)
- CONTINENTAL CONTITECH AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- CONTINENTAL CONTITECH AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (AX77)
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- Continental Contitech V-Belts