Shop All V-Belts
Continental Contitech
C87 Wrapped V-Belt, 91" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C87
Zoro # G5259733
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C87
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 91"
Product Information
- Brand Continental Contitech
- MFR # C87
- Zoro # G5259733
- UPC # 037256147111
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 91" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C87 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Thickness (Nominal) | 17/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C87, Number of Bands 1, Outside Length 91 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATEC Fitting, Compression, Straight, M18x1.5 (VMW10HL)
- KSM Dbl Row, 50mm Bore, 90mm OD, 2 Rub Seals (5210-2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- CONTINENTAL CONTITECH 2/BX61 Banded Cogged V-Belt, 64" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX61)
- CONTINENTAL CONTITECH B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (B96)
- CONTINENTAL CONTITECH A61 Wrapped V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (A61)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH 5/BX108 Banded Cogged V-Belt, 111" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX108)
- CONTINENTAL CONTITECH BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (BX95)
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- Continental Contitech Power Transmission Belts