Shop All V-Belts
Continental Contitech
C108 Wrapped V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C108
Zoro # G5223589
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C108
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 112"
Product Information
- Brand Continental Contitech
- MFR # C108
- Zoro # G5223589
- UPC # 037256046575
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 112" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C108 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C108, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- CONTINENTAL CONTITECH 5/BX108 Banded Cogged V-Belt, 111" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX108)
- Continental Contitech Power Transmission Belts