Shop All V-Belts
Continental Contitech
BX34 Cogged V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX34
Zoro # G5161228
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX34
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 37"
Product Information
- Brand Continental Contitech
- MFR # BX34
- Zoro # G5161228
- UPC # 037256058691
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 37" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX34 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX34, Number of Bands 1, Outside Length 37 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-6X1-NT (PUN-H-6X1-NT)
- CARLISLE BX105 Gold-Ribbon Cog-Belt (BX105)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- CONTINENTAL CONTITECH BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (BX88)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- CONTINENTAL CONTITECH 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- OREGON Replacement Belt, Premium Hydro Drive Belt, Exmark 116-1953, 5/8 in X 73 in (15-118)
- Continental Contitech V-Belts