Shop All V-Belts
Continental Contitech
BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX225
Zoro # G5205608
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX225
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 227 in
Product Information
- Brand Continental Contitech
- MFR # BX225
- Zoro # G5205608
- UPC # 037256059032
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 227 in |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX225 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX225, Number of Bands 1, Outside Length 227 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- ARO Fltr, 2000Srs, Npt, F35352-311 (F35352-311)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (B43)
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- BESTORQ AX33 Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (AX33)
- Continental Contitech V-Belts