Shop All V-Belts
Continental Contitech
BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX136
Zoro # G5180782
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX136
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # BX136
- Zoro # G5180782
- UPC # 037256048135
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 139 in |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX136 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX136, Number of Bands 1, Outside Length 139 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- THRIFCO PLUMBING 1/2 Inch Hose Barb x 1/2 Inch MIP Adapter (4400784)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- CONTINENTAL CONTITECH A67 Wrapped V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (A67)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- CONTINENTAL CONTITECH BX68 Cogged V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (BX68)
- CONTINENTAL CONTITECH 13X1050 AUTO V-BELT (13X1050)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- Continental Contitech Power Transmission Belts