Shop All V-Belts
Continental Contitech
B98 Wrapped V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B98
Zoro # G5182219
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B98
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 101 in
Product Information
- Brand Continental Contitech
- MFR # B98
- Zoro # G5182219
- UPC # 037256142437
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 101 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B98 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B98, Number of Bands 1, Outside Length 101 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cap050350440Rsp Cap, 5/35 (CAP0503504)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5LK650)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,500 psi (MP-N-435)
- CONTINENTAL CONTITECH 3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- CONTINENTAL CONTITECH B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (B43)
- CONTINENTAL CONTITECH BX240 Cogged V-Belt, 243" Outside Length, 21/32" Top Width, 1 Ribs (BX240)
- CONTINENTAL CONTITECH 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (4L160)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 3 Ribs - 3/3V1120 (3R3V1120)
- Continental Contitech V-Belts