Shop All V-Belts
Continental Contitech
B95 Wrapped V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B95
Zoro # G5166152
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B95
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 98"
Product Information
- Brand Continental Contitech
- MFR # B95
- Zoro # G5166152
- UPC # 037256046087
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 98" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B95 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B95, Number of Bands 1, Outside Length 98 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- ARO Filter/Regulator, 9.96 In. H, 2.76 In. W (P39344-600)
- CONTINENTAL CONTITECH 4L420 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- CONTINENTAL CONTITECH B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (B73)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- Continental Contitech Power Transmission Belts