Shop All V-Belts
Continental Contitech
B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B79
Zoro # G5273289
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B79
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 82 in
Product Information
- Brand Continental Contitech
- MFR # B79
- Zoro # G5273289
- UPC # 037256045929
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 82 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B79 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B79, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX113 Cogged Belt, 116 in Outside Length, 21/32 in Top Width, 1 Ribs (BX113)
- CARLISLE BP85 Super Blue Ribbon V-Belt (BP85)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/2"Non-Thrd (96414)
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- CONTINENTAL CONTITECH B47 Wrapped V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (B47)
- CONTINENTAL CONTITECH 3VX475 Cogged V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- CONTINENTAL CONTITECH BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (BX95)
- CONTINENTAL CONTITECH BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (BX88)
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68)
- Continental Contitech V-Belts