Shop All V-Belts
Continental Contitech
B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B78
Zoro # G5180968
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B78
- Top Width 0.656 in
- Number of Ribs 1
- Outside Length 81 in
Product Information
- Brand Continental Contitech
- MFR # B78
- Zoro # G5180968
- UPC # 037256045912
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 81 in |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B78 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B78, Number of Bands 1, Outside Length 81 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-203 (129792 2-3/16 GT 203 ASSY INS)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- CONTINENTAL CONTITECH A87 Wrapped V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (A87)
- CONTINENTAL CONTITECH B120 Wrapped V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (B120)
- CONTINENTAL CONTITECH 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- Continental Contitech V-Belts