Shop All V-Belts
Continental Contitech
B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B72
Zoro # G5268337
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B72
- Top Width 0.656 in
- Number of Ribs 1
- Thickness 0.406 in
Product Information
- Brand Continental Contitech
- MFR # B72
- Zoro # G5268337
- UPC # 037256045851
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 75 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B72 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B72, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Stainless Steel, Hexagon (K1132.2106100)
- GATES Multi-Speed Belts, 1230V348 (1230V348)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- REELCRAFT Swivel Assembly (S600923-1)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- Continental Contitech V-Belts