Shop All V-Belts
Continental Contitech
B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B71
Zoro # G5185378
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B71
- Number of Ribs 1
- Top Width 0.656 in
- Outside Length 74 in
Product Information
- Brand Continental Contitech
- MFR # B71
- Zoro # G5185378
- UPC # 037256045844
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 74 in |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B71 |
Number of Ribs | 1 |
Thickness | 0.406 in |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B71, Number of Bands 1, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 619142RS (61914-2RS)
- BESTORQ Aftermarket Ariens / Gravely 991051 ZT2648HD (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- GATES T-Bolt Clamp, 32758 (32758)
- DANA UNIVERSAL JOINT STRAP KIT (1350/1480 SERIES) (3-70-28X)
- CONTINENTAL CONTITECH 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- CONTINENTAL CONTITECH 5V710 Wrapped V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- Continental Contitech Power Transmission Belts